{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Dial indicator reading | 0.005 mm | |
Length without shank and probe | 92 mm | |
Body ⌀ | 60 mm | |
maximum speed of spindle | 50 rpm - 100 rpm | |
Measuring range of the dial indicator | 2.5 mm | |
Probe pressure | 1 N | |
Type of product | Centring device |
Article number | 359600 0,005 | |
EAN / GTIN | 2050001865939 | |
Manufacturer number | 130160 |