{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Working range ⌀ internal | 3.5 mm - 300 mm | |
Working range ⌀ external | 0 mm - 300 mm | |
Length without shank and probe | 118 mm | |
maximum speed of spindle | 50 rpm - 100 rpm | |
Measuring range of the dial indicator | 3 mm | |
Type of product | Centring device |
Article number | 359585 | |
EAN / GTIN | 4045197606440 | |
Manufacturer number | 359585 |