Radio 3D edge finder, digital, with contact point (⌀ 4 mm) XTOUCH 4 mm

Article no.: 359450 4
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Spherical point ⌀ (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 67
    Series XTOUCH
    Shank ⌀ 16 mm
    Scale divisions 0.005 mm
    Measuring accuracy < 0.01 mm
    Displacement travel x, y, z respectively 7 mm
    Body length 82 mm
    Body depth 39 mm
    Body width 67 mm
    free length contact point 40 mm
    Overall length (body and contact point) 134 mm
    Adjustment travel ±0.4 mm
    Weight 0.52 kg
    Spare contact point 359505 4
    Number of batteries contained 1
    Battery type Button cell
    Type of product Probes
    Power supply Battery-powered

    Identification numbers & Classifications

    Article number 359450 4
    EAN / GTIN 4062406370602
    Manufacturer number 359450 4

    Description

    Version:

    • Possibility to transfer the measured values in combination with GARANT Xconnect No. 359455 1.
    • Suitable only for Siemens and Heidenhain controllers. The machine requires a functioning USB port on the control panel.
    • High accuracy and linearity. For fully automatic determination of component zero-points, measurement of lengths, bore centres, reference edges and axial alignment.
    • Convenient and simple concentricity adjustment.
    • Large working range in all directions (x, y, z = 7 mm).
    • Compact metal body.
    • Dust-tight and watertight = IP67.
    • Predetermined breaking point.
    • Simple menu navigation.
    • Quick commissioning without hardware changeover and service engineer use.
    • No need to interfere with the machine tool operating system!
    • Minimisation of rejects.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    Automatic transmission of the measured values into the machine control by GARANT Xconnect No. 359455 1.
    For fully automatic determination of component zero-points, measurement of lengths, bore centres, reference edges and axial alignment. Manual operation without wireless transmission (without XCONNECT) is also possible.

    Supplied with:

    Supplied with battery CR2 and contact point No. 359505 size 4.

    Optional extras:

    XCONNECT data memory stick No. 359455 1.

    Note:

    Suitable contact point No. 359505 4. The item is permanently installed on a machine and can only be used on another machine through another cycle request.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart