{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool shank ⌀ | 20 mm | |
Article no of the battery / rechargeable battery fitted | 081560 13ZL | |
Spherical point ⌀ | 10 mm | |
Overall length | 94 mm | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Type of product | Probes |
Article number | 359070 20 | |
EAN / GTIN | 4045197383112 | |
Manufacturer number | 1022000 |