Edge finder 10/4 mm

Article no.: 359000 10/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
238 pieces in stock

Select article variation and quantity

Contact point ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contact point ⌀ 10 mm
    Tool shank ⌀ 10 mm
    Overall length 90 mm
    Type of product Probes

    Identification numbers & Classifications

    Article number 359000 10/4
    EAN / GTIN 4045197350244
    Manufacturer number 1010400

    Description

    Version:

    The contact point has a flexible connection to the body via a spring, with an alignment accuracy of 0.01 mm.
    All parts fully hardened and ground.
    With stepped contact point 10 and 4 mm ⌀.

    Application:

    For alignment of component reference surfaces or edges.
    Spindle speed approx. 600 rpm.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart