{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1560ML | |
L1 | 119 mm | |
L | 108 mm | |
⌀ D1 | 3 mm | |
Shank ⌀ d | 20 mm | |
⌀ D | 42 mm | |
Type of product | Labelling tool |
Article number | 358752 | |
EAN / GTIN | 4020772550226 | |
Manufacturer number | 550223 |
This article |
Recommendations |
||
---|---|---|---|
Marker L
on request
Available in 4-6 weeks
0 pieces in stock
US $ 1,377.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
107 pieces in stock
107 pieces available in 3-4 working days
US $ 845.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
101 pieces in stock
101 pieces available in 3-4 working days
US $ 697.02
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D1 | 3 mm | 3 mm | 0.5 mm |
L | 108 mm | 73 mm | 87.7 mm |
Shank ⌀ d | 20 mm | 20 mm | 20 mm |
Type of product | Labelling tool | Labelling tool | Labelling tool |