{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Length | 200 mm | |
Width | 120 mm | |
Height | 148 mm | |
Type of product | Assembly aid |
Article number |
358685 30
Copy |
|
EAN / GTIN |
4062406099077
Copy |
|
Manufacturer number |
358685 30
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |