Toolholder for tool fitting aid HSK-A 63

Article no.: 358666 63
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Product details

Technical Data

for arbor size 63 mm
Type of product Toolholder

Identification numbers & Classifications

Article number 358666 63
EAN / GTIN 4045197528933
Manufacturer number 358666 63

Description

Version:

  • Aluminium housing.
  • Interchangeable toolholders.

Feature:
  • Indexable toolholders 4×90°.
  • All adapters with a clamping screw.

Feature:

All adapters with a clamping screw.

Advantage:

Clamping without damaging the taper.

Suitable for:

Type SK − for DIN 69871, DIN 2080, JIS B6339, and ANSI.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for arbor size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart