Indicator ring set, 10 pieces for TORCO-BLOCK, Number of indicator rings: 10

Article no.: 358647 10
Set price 10 Piece (12.06 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Number of indicator rings Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material Aluminium
Type of product Scale ring

Identification numbers & Classifications

Article number 358647 10
EAN / GTIN 2050002050204
Manufacturer number 781699999

Description

Version:

Indicator rings made from anodised aluminium, labelled with the corresponding information:
  • Tightening range for the respective collet size (for the respective tool ⌀).
  • Tightening range for the respective pull stud.
  • Torque display when a specific value is specified.

Application:

The indicator rings are positioned by a pin on the dial indicator. Tighten the clamping nut until the display needle reaches the position marked on the scale ring for the respective shank diameter.

Suitable for:

Tool assembly measuring system No. 358645.

Supplied with:

Incl. 5 rings for standard ER collet chucks, 3 rings for precision collet chucks, 1 ring for ball-bearing clamping nuts, 1 ring for general torque indication.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart