• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Length setting gauge

Article no.: 358400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Setting master

Identification & Classification

Article number 358400
EAN / GTIN 4045197554369
Manufacturer number 358400
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tools are set to length from 20 - 125 mm and are held in the jaws by a clamping spring - no force needs to be applied.

Advantage:

Pre-setting of tool free lengths up to 125 mm, saves time due to ease of operation, tools do not “drop through” e.g. for shrink-fit arbors, high stability, high degree of safety.

Application:

Tools can be pre-set to 0.5 mm accuracy, suitable for all tool arbors (such as shrink-fit arbors, ER collets, Weldon arbors etc. ).

Suitable for:

All popular parallel tools from ⌀ 3 - 20 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart