Drill drift, Type: 0

Article no.: 343800 0
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 317
for Morse tapers 0
Overall length 90 mm
Type of product Drill drift

Identification & Classification

Article number 343800 0
Copy
EAN / GTIN 4020772040147
Copy
Manufacturer number 40147
Copy
Manufacturer Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Special steel, hardened and burnished.

Application:

For Morse taper tools to DIN 228 with tang.

Standard:

DIN 317

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart