MT expansion sleeve 3/4

Article no.: 343530 3/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
187 pieces in stock

Select article variation and quantity

MT external / internal Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 48 mm
Overall length 240 mm
Overhang dimension A 91 mm
Type of product Extension sleeve

Identification numbers & Classifications

Article number 343530 3/4
EAN / GTIN 4045197295194
Manufacturer number 343530 3/4

Description

Version:

External taper ground.
Expansion sleeve (internal taper larger than external taper).

Standard:

Similar to DIN 2187.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart