MT extended reducing sleeve 4/3

Article no.: 343520 4/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
80 pieces in stock

Select article variation and quantity

MT external / internal Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 36 mm
Overall length 240 mm
Overhang dimension A 112 mm
Type of product Reducing adapter

Identification numbers & Classifications

Article number 343520 4/3
EAN / GTIN 4045197295149
Manufacturer number 343520 4/3

Description

Version:

External taper ground.
Extended reducing sleeve (internal taper smaller than external taper).

Standard:

Similar to DIN 2187.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart