MT extension sleeve 4/4

Article no.: 343510 4/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
218 pieces in stock

Select article variation and quantity

MT external / internal Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 48 mm
Overall length 265 mm
Overhang dimension A 137 mm
Type of product Extension sleeve

Identification numbers & Classifications

Article number 343510 4/4
EAN / GTIN 4045197296436
Manufacturer number 343510 4/4

Description

Version:

External taper ground.
Extension sleeve (with identical external and internal taper).

Standard:

Similar to DIN 2187.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart