Steep taper (SK) drill chuck arbor 50/16

Article no.: 342887 50/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

SK / drill chuck taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Steep taper size 50
Drill chuck taper DIN 238 B 16
Taper ⌀ D 15.733 mm
Internal pull thread M24
Colour code for suitable shank SK 50
Type of product Drill chuck adapter

Identification numbers & Classifications

Article number 342887 50/16
EAN / GTIN 4062406109394
Manufacturer number 342887 50/16

Description

Version:

Through hardened and ground. High long-term concentricity because swarf cannot be pressed into the hardened surface and no notches can occur from minor impacts.
High precision version with DIN taper shank and locking thread.
Steep taper to DIN 69871 A, Part 1 with tool changer flange and thread for pull stud.

Application:

For mounting drill chucks on milling machines with DIN 2080 steep tapers.

Standard:

Drill chuck taper DIN 238.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart