Morse taper arbor with locking thread 2/16

Article no.: 342700 2/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
55 pieces in stock

Select article variation and quantity

MT / drill chuck taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT size 2
Drill chuck taper DIN 238 B 16
Taper ⌀ D 15.733 mm
Internal pull thread M10
Type of product Drill chuck adapter

Identification numbers & Classifications

Article number 342700 2/16
EAN / GTIN 4045197294937
Manufacturer number 342700 2/16

Description

Version:

Through hardened and ground. High long-term concentricity because swarf cannot be pressed into the hardened surface and no notches can occur from minor impacts.
High precision version with MT shank and internal locking thread.

Application:

For mounting drill chucks on milling machines with Morse tapers.

Standard:

Drill chuck taper DIN 238.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart