Drill chuck arbor with MT shank 2/10

Article no.: 342500 2/10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock

Select article variation and quantity

MT / drill chuck taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT size 2
Drill chuck taper DIN 238 B 10
Taper ⌀ D 10.094 mm
Type of product Drill chuck adapter

Identification numbers & Classifications

Article number 342500 2/10
EAN / GTIN 4045197296818
Manufacturer number 342500 2/10

Description

Version:

Through hardened and ground. High long-term concentricity because swarf cannot be pressed into the hardened surface and no notches can occur from minor impacts.
With MT shank and tang.
Precise economy version.

Application:

For mounting drill chucks on drills, lathes, jig borers etc.

Standard:

Drill chuck taper DIN 238.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart