Straight shank drill chuck arbor 8/10 mm

Article no.: 342300 8/10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
219 pieces in stock

Select article variation and quantity

Shank ⌀ / drill chuck taper (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 8 mm
Drill chuck taper DIN 238 B 10
Taper ⌀ D 10.094 mm
Plain shank length 35 mm
Type of product Drill chuck adapter

Identification numbers & Classifications

Article number 342300 8/10
EAN / GTIN 4045197294388
Manufacturer number 342300 8/10

Description

Version:

Through hardened and ground. High long-term concentricity because swarf cannot be pressed into the hardened surface and no notches can occur from minor impacts.
High precision version with plain shank.

Application:

For mounting drill chucks on to milling machines, automatic system etc. The plain shank can be clamped in a collet or in a milling chuck.

Standard:

Drill chuck taper DIN 238.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart