Gear rim chuck 10-1/2

Article no.: 342235 10-1/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 10-1/2
Clamping range 0.8 mm - 10 mm
External ⌀ 33.3 mm
Drill head length closed 61 mm
Adapter 1/2-20 inch
suitable gear rim socket S2
Type of product Key-type drill chucks

Identification numbers & Classifications

Article number 342235 10-1/2
EAN / GTIN 4045197152978
Manufacturer number 342235 10-1/2

Description

Version:

Key guide not hardened.
For clockwise rotation.
Chuck secured with a screw (left-hand thread), therefore suitable for clockwise and anticlockwise rotation.

Application:

For universal drilling on portable electric drills, hammer drills and pillar drills.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart