Gear rim chuck Prima 16-5/8

Article no.: 342225 16-5/8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 16-5/8
Clamping range 1.5 mm - 16 mm
External ⌀ 56.5 mm
Drill head length closed 100.5 mm
Adapter 5/8-16 inch
suitable gear rim socket S3
Type of product Key-type drill chucks

Identification numbers & Classifications

Article number 342225 16-5/8
EAN / GTIN 4019208416502
Manufacturer number 1322236

Description

Version:

Jaws are hardened.
For clockwise rotation.

Application:

For universal drilling on portable electric drills, hammer drills and pillar drills.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart