{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 13-1/2 | |
Clamping range | 1.5 mm - 13 mm | |
External ⌀ | 42.4 mm | |
Drill head length closed | 74 mm | |
Adapter | 1/2-20 inch | |
suitable gear rim socket | S2 | |
Type of product | Key-type drill chucks |
Article number | 342225 13-1/2 | |
EAN / GTIN | 4019208415901 | |
Manufacturer number | 1322223 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Gear rim chuck Prima 13-1/2
on request
In stock
20 pieces in stock
US $ 42.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 30.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | 1/2-20 | 1/2-20 |
External ⌀ | 42.4 | 42.4 |
Drill head length closed | 74 | 74 |
Clamping range | 1.5 ;13 | 1.5 ;13 |
Type | 13-1/2 | 13-1/2 |
suitable gear rim socket | S2 | S2 |
Type of product | Key-type drill chucks | Key-type drill chucks |