{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 10-3/8 | |
Clamping range | 0.8 mm - 10 mm | |
External ⌀ | 34.5 mm | |
Drill head length closed | 61 mm | |
Adapter | 3/8-24 inch | |
suitable gear rim socket | S2 | |
Type of product | Key-type drill chucks |
Article number | 342225 10-3/8 | |
EAN / GTIN | 4019208415789 | |
Manufacturer number | 1322220 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Gear rim chuck Prima 10-3/8
on request
Subsequent delivery
0 pieces in stock
US $ 34.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 24.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | 3/8-24 | 3/8-24 |
External ⌀ | 34.5 | 33.3 |
Drill head length closed | 61 | 61 |
Clamping range | 0.8 ;10 | 0.8 ;10 |
Type | 10-3/8 | 10-3/8 |
suitable gear rim socket | S2 | S2 |
Type of product | Key-type drill chucks | Key-type drill chucks |