{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 10-1/2 | |
Clamping range | 0.8 mm - 10 mm | |
External ⌀ | 34.5 mm | |
Drill head length closed | 61 mm | |
Adapter | 1/2-20 inch | |
suitable gear rim socket | S2 | |
Type of product | Key-type drill chucks |
Article number | 342225 10-1/2 | |
EAN / GTIN | 4019208415888 | |
Manufacturer number | 1322221 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Gear rim chuck Prima 10-1/2
on request
In stock
7 pieces in stock
US $ 34.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 24.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | 1/2-20 | 1/2-20 |
External ⌀ | 34.5 | 33.3 |
Drill head length closed | 61 | 61 |
Clamping range | 0.8 ;10 | 0.8 ;10 |
Type | 10-1/2 | 10-1/2 |
suitable gear rim socket | S2 | S2 |
Type of product | Key-type drill chucks | Key-type drill chucks |