Gear rim chuck, Type: 16/16

Article no.: 342220 16/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 16/16
Clamping range 3 mm - 16 mm
External ⌀ 50 mm
Drill head length closed 86.5 mm
Drill chuck taper B 16
largest drill chuck taper ⌀ 15.733 mm
suitable gear rim socket S3
Type of product Key-type drill chucks

Identification numbers & Classifications

Article number 342220 16/16
EAN / GTIN 4045197152947
Manufacturer number 342220 16/16

Description

Version:

Key guide not hardened.
For clockwise and anticlockwise rotation.
With drill chuck taper DIN 238 for fitting to arbors No. 342300 - 342850 or directly on to the machine spindle.

Application:

For universal drilling on portable electric drills, hammer drills and pillar drills.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart