Gear rim chuck Prima, Type: 6/10

Article no.: 342215 6/10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
18 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6/10
Clamping range 0.5 mm - 6.5 mm
External ⌀ 29.5 mm
Drill head length closed 52.5 mm
Drill chuck taper B 10
largest drill chuck taper ⌀ 10.094 mm
suitable gear rim socket S1
Type of product Key-type drill chucks

Identification numbers & Classifications

Article number 342215 6/10
EAN / GTIN 4019208067018
Manufacturer number 245586

Description

Version:

Jaws are hardened.
For clockwise and anticlockwise rotation.
With drill chuck taper DIN 238 for fitting to arbors No. 342300 - 342850 or directly on to the machine spindle.

Application:

For universal drilling on portable electric drills, hammer drills and pillar drills.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart