{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 16/18 | |
Clamping range | 1 mm - 16 mm | |
External ⌀ | 56.5 mm | |
Drill head length closed | 98 mm | |
Drill chuck taper | B 18 | |
largest drill chuck taper ⌀ | 17.78 mm | |
suitable gear rim socket | S3 | |
Type of product | Key-type drill chucks |
Article number | 342215 16/18 | |
EAN / GTIN | 4019208018201 | |
Manufacturer number | 72825 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Gear rim chuck Prima 16/18
on request
In stock
33 pieces in stock
US $ 121.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 83.43
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 56.5 | 50 |
Drill chuck taper | B 18 | B 18 |
Drill head length closed | 98 | 98 |
largest drill chuck taper ⌀ | 17.78 | 17.78 |
Clamping range | 1 ;16 | 3 ;16 |
Type | 16/18 | 16/18 |
suitable gear rim socket | S3 | S3 |