{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 16/16 | |
Clamping range | 3 mm - 16 mm | |
External ⌀ | 50 mm | |
Drill head length closed | 86.5 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
suitable gear rim socket | S3 | |
Type of product | Key-type drill chucks |
Article number | 342215 16/16 | |
EAN / GTIN | 4019208062747 | |
Manufacturer number | 227152 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Gear rim chuck Prima 16/16
on request
In stock
9 pieces in stock
US $ 77.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 53.32
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 50 | 50 |
Drill head length closed | 86.5 | 86.5 |
largest drill chuck taper ⌀ | 15.733 | 15.733 |
Clamping range | 3 ;16 | 3 ;16 |
Type | 16/16 | 16/16 |
suitable gear rim socket | S3 | S3 |
Type of product | Key-type drill chucks | Key-type drill chucks |