{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 10/16 | |
Clamping range | 1 mm - 10 mm | |
External ⌀ | 42.8 mm | |
Drill head length closed | 77 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
suitable gear rim socket | S2 | |
Type of product | Key-type drill chucks |
Article number | 342215 10/16 | |
EAN / GTIN | 4019208018065 | |
Manufacturer number | 72687 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Gear rim chuck Prima 10/16
on request
In stock
7 pieces in stock
US $ 51.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 35.46
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 42.8 | 42.4 |
Drill head length closed | 77 | 77 |
largest drill chuck taper ⌀ | 15.733 | 15.733 |
Clamping range | 1 ;10 | 1 ;10 |
Type | 10/16 | 10/16 |
suitable gear rim socket | S2 | S2 |
Type of product | Key-type drill chucks | Key-type drill chucks |