{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 10/12 | |
Clamping range | 0.8 mm - 10 mm | |
External ⌀ | 34.5 mm | |
Drill head length closed | 60.5 mm | |
Drill chuck taper | B 12 | |
largest drill chuck taper ⌀ | 12.065 mm | |
suitable gear rim socket | S2 | |
Type of product | Key-type drill chucks |
Article number | 342215 10/12 | |
EAN / GTIN | 4019208018041 | |
Manufacturer number | 72653 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Gear rim chuck Prima 10/12
on request
In stock
25 pieces in stock
US $ 51.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 35.46
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 34.5 | 33.5 |
Drill head length closed | 60.5 | 61.4 |
largest drill chuck taper ⌀ | 12.065 | 12.065 |
Clamping range | 0.8 ;10 | 0.8 ;10 |
Type | 10/12 | 10/12 |
suitable gear rim socket | S2 | S2 |
Type of product | Key-type drill chucks | Key-type drill chucks |