Self-tightening drill chuck Supra with SKS 13/12

Article no.: 341455 13/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 13/12
    Clamping range 1 mm - 13 mm
    External ⌀ 42.5 mm
    Drill head length closed 90 mm
    Drill chuck taper B 12
    largest drill chuck taper ⌀ 12.065 mm
    Type of product Drill chuck keyless

    Identification numbers & Classifications

    Article number 341455 13/12
    EAN / GTIN 4019208069067
    Manufacturer number 305221

    Description

    Version:

    With clamping force protection (SKS) for impact drills. For clockwise and anticlockwise rotation.
    With drill chuck taper DIN 238

    Application:

    For fitting to arbors No. 342300 - 342887 or directly on to the machine spindle.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart