Self-tightening drill chuck 16/18

Article no.: 341425 16/18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
196 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 3 mm - 16 mm
External ⌀ 50.5 mm
Drill head length closed 110.9 mm
Drill chuck taper B 18
largest drill chuck taper ⌀ 17.431 mm
Type of product Drill chuck keyless

Identification numbers & Classifications

Article number 341425 16/18
EAN / GTIN 4062406088392
Manufacturer number 341425 16/18

Description

Version:

Simple, lightweight design.
With drill chuck taper DIN 238

Application:

Mainly for portable drills.
For fitting to arbors No. 342300 - 342887 or directly on to the machine spindle.

Downloads & documents

Compare with similar products

This article


Recommendations


Self-tightening drill chuck  16/18

Self-tightening drill chuck 16/18

on request
In stock
196 pieces in stock
US $ 112.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
148 pieces in stock
US $ 136.55
plus VAT at the current rate Prices plus delivery costs
External ⌀ 50.5 52
Drill chuck taper B 18 B 18
Drill head length closed 110.9 105
largest drill chuck taper ⌀ 17.431 17.431
Clamping range 3 ;16 3 ;16
Type of product Drill chuck keyless Drill chuck keyless

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart