{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 3 mm - 16 mm | |
External ⌀ | 50.5 mm | |
Drill head length closed | 106.7 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
Type of product | Drill chuck keyless |
Article number | 341425 16/16 | |
EAN / GTIN | 4062406088385 | |
Manufacturer number | 341425 16/16 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Self-tightening drill chuck, Type: 16/16
on request
In stock
223 pieces in stock
US $ 112.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
141 pieces in stock
US $ 136.55
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 50.5 mm | 52 mm |
Drill chuck taper | B 16 | B 16 |
Drill head length closed | 106.7 mm | 105 mm |
largest drill chuck taper ⌀ | 15.733 mm | 15.733 mm |
Clamping range | 3 mm - 16 mm | 3 mm - 16 mm |
Type of product | Drill chuck keyless | Drill chuck keyless |