{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 1 mm - 13 mm | |
External ⌀ | 42.5 mm | |
Drill head length closed | 97 mm | |
Drill chuck taper | B 12 | |
largest drill chuck taper ⌀ | 12.065 mm | |
Type of product | Drill chuck keyless |
Article number | 341425 13/12 | |
EAN / GTIN | 4062406088361 | |
Manufacturer number | 341425 13/12 |
This article |
Recommendations |
|
---|---|---|
Self-tightening drill chuck 13/12
on request
In stock
161 pieces in stock
US $ 83.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
127 pieces in stock
US $ 101.31
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 42.5 | 47 |
Drill chuck taper | B 12 | B 12 |
Drill head length closed | 97 | 103 |
largest drill chuck taper ⌀ | 12.065 | 12.065 |
Clamping range | 1 ;13 | 1 ;13 |
Type of product | Drill chuck keyless | Drill chuck keyless |