{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0 mm - 10 mm | |
External ⌀ | 40 mm | |
Drill head length closed | 86 mm | |
Drill chuck taper | B 12 | |
largest drill chuck taper ⌀ | 12.065 mm | |
Type of product | Drill chuck keyless |
Article number | 341420 10/12 | |
EAN / GTIN | 4045197883223 | |
Manufacturer number | 341420 10/12 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Self-tightening drill chuck 10/12
on request
In stock
61 pieces in stock
US $ 118.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
142 pieces in stock
US $ 97.94
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 40 | 34.3 |
Drill chuck taper | B 12 | B 12 |
Drill head length closed | 86 | 79.4 |
largest drill chuck taper ⌀ | 12.065 | 12.065 |
Clamping range | 0 ;10 | 0 ;10 |
Type of product | Drill chuck keyless | Drill chuck keyless |