{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 16/16 | |
Clamping range | 3 mm - 16 mm | |
External ⌀ | 51 mm | |
Drill head length closed | 107 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
Type of product | Drill chuck keyless |
Article number | 341400 16/16 | |
EAN / GTIN | 4019208191911 | |
Manufacturer number | 871064 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Self-tightening drill chuck Supra 16/16
on request
In stock
125 pieces in stock
US $ 163.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
176 pieces in stock
US $ 136.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
236 pieces in stock
US $ 112.45
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 51 | 52 | 50.5 |
Drill chuck taper | B 16 | B 16 | B 16 |
Drill head length closed | 107 | 105 | 106.7 |
largest drill chuck taper ⌀ | 15.733 | 15.733 | 15.733 |
Clamping range | 3 ;16 | 3 ;16 | 3 ;16 |
Type | 16/16 | ||
Type of product | Drill chuck keyless | Drill chuck keyless | Drill chuck keyless |