Self-tightening high-performance drill chuck with MT shank 4

Article no.: 341122 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Select article variation and quantity

MT shank Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 1 mm - 13 mm
External ⌀ 50 mm
L1 open 86.5 mm
L1 closed 99 mm
Type of product Drill chuck keyless

Identification numbers & Classifications

Article number 341122 4
EAN / GTIN 4045197880758
Manufacturer number 341122 4

Description

Version:

High performance precision three-jaw drill chucks. High concentricity, keyless, self-tightening, high clamping force. Easily released by hand. Wearing parts hardened and exchangeable.
  • Drill chuck and MT shank are a single unit.
  • High concentricity, optimum stability.
  • Easy and quick change due to short design, advantageous for confined working areas.

Application:

For bench and pillar drilling machines, milling machines, lathes, for use with arbors No. 342300342850 or directly on machine spindles.

Standard:

DIN 238

Note:

The self-tightening effect works only for clockwise rotation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart