{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 160/18 | |
Clamping range | 3 mm - 16 mm | |
External ⌀ | 56 mm | |
Drill head length open | 95.5 mm | |
Drill head length closed | 109 mm | |
Drill chuck taper | B 18 stub | |
largest drill chuck taper ⌀ | 17.431 mm | |
Type of product | Drill chuck keyless |
Article number | 341010 160/18 | |
EAN / GTIN | 4019208009445 | |
Manufacturer number | 871017 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High-performance self-tightening drill chuck Spiro 160/18
on request
In stock
5 pieces in stock
US $ 276.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 248.87
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 56 | 56 |
Drill head length open | 95.5 | 95.5 |
Drill head length closed | 109 | 109 |
largest drill chuck taper ⌀ | 17.431 | 17.431 |
Clamping range | 3 ;16 | 3 ;16 |
Type | 160/18 | 160/18 |
Type of product | Drill chuck keyless | Drill chuck keyless |