{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 130 | |
Clamping range | 1 mm - 13 mm | |
External ⌀ | 50 mm | |
Drill head length open | 90.5 mm | |
Drill head length closed | 103 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
Type of product | Drill chuck keyless |
Article number | 341010 130 | |
EAN / GTIN | 4019208009421 | |
Manufacturer number | 871012 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() High-performance self-tightening drill chuck Spiro 130
on request
In stock
31 pieces in stock
US $ 257.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 285.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 232.20
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 50 | 50 | 50 |
Drill head length open | 90.5 | 91 | 90.5 |
Drill head length closed | 103 | 103 | 103 |
largest drill chuck taper ⌀ | 15.733 | 15.733 | 15.733 |
Clamping range | 1 ;13 | 1 ;13 | 1 ;13 |
Type | 130 | 130 | 130 |
Type of product | Drill chuck keyless | Drill chuck keyless | Drill chuck keyless |