High-performance self-tightening drill chuck 15

Article no.: 341000 15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 15
Clamping range 0.2 mm - 1.5 mm
External ⌀ 19 mm
Drill head length open 35 mm
Drill head length closed 37 mm
Drill chuck taper B 6
largest drill chuck taper ⌀ 6.35 mm
Type of product Drill chuck keyless

Identification numbers & Classifications

Article number 341000 15
EAN / GTIN 4045197308252
Manufacturer number 100 0015 B06 0

Description

Version:

High performance precision three-jaw drill chucks. High concentricity, keyless, self-tightening, high clamping force. Easily released by hand. Wearing parts hardened and exchangeable.
With vernier for pre-setting micro drills and for micro drill adapter No. 341200.

Application:

For bench and pillar drilling machines, milling machines, lathes, for use with arbors No. 342300342850 or directly on machine spindles.

Standard:

DIN 238

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart