{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 371 | M10 | |
for thread shank ⌀ d2 | 10 mm | |
for square K1 | 8 mm | |
for clamping length l1 | 33 mm | |
Extension ⌀ D3 | 10 mm | |
Extension ⌀ D4 | 15 mm | |
Extension K2 | 8 mm | |
Extension L2 | 60 mm | |
Extension L3 | 130 mm | |
Type of product | Extension |
Article number | 338450 8 | |
EAN / GTIN | 4045197603609 | |
Manufacturer number | 338450 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Tap extension with internal cooling 8
on request
In stock
6 pieces in stock
US $ 234.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 194.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 233.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 228.98
plus VAT at the current rate
Prices plus delivery costs
|
|
for thread nominal ⌀ d1 DIN 371 | M10 | M10 | M10 | M10 |
Extension ⌀ D3 | 10 mm | 10 mm | 10 mm | 12 mm |
Extension K2 | 8 mm | 8 mm | 8 mm | 9 mm |
Extension L2 | 60 mm | 60 mm | 60 mm | 45 mm |
Extension L3 | 130 mm | 130 mm | 130 mm | 145 mm |
for thread shank ⌀ d2 | 10 mm | 10 mm | 10 mm | 10 mm |
Type of product | Extension | Extension | Extension | Extension |