Tapping collet for tapping head MLA 16

Article no.: 338120 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
130 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 16 mm
for cutting range M3 − M12
Overhang L 24 mm
External ⌀ D 28 mm
Clamping range ⌀ D1 2 mm - 10 mm
⌀ d 20 mm
Spare GARANT high-speed clamping nut No. 309610 16
maximum tightening torque 60 Nm
Type of product Quick-change collet

Identification numbers & Classifications

Article number 338120 16
EAN / GTIN 4045197336170
Manufacturer number 338120 16

Description

Suitable for:

MLA quick-change tapping heads with minimum length adjustment No. 338100338121.

Optional extras:

ER tapping collets, see No. 309399309447.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart