Rigid Weldon element 3,5 mm

Article no.: 335740 3,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

For nominal ⌀ d (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ D 12 mm
    Overhang A 36 mm
    Adjustment travel V 10 mm
    Clamping range d 3.5 mm
    Overall length L 49 mm
    Type of product Tapping head

    Identification numbers & Classifications

    Article number 335740 3,5
    EAN / GTIN 4045197801319
    Manufacturer number 335740 3,5

    Description

    Version:

    Plain toolholder, hardened and ground with quick-release coupling. Internal square to take taps and transmit the torque. Clamping mechanism prevents the tap being pulled out.
    Two drive flats, offset by 180° and 10 mm.

    Advantage:

    • Attractively priced solution.
    • Sturdy, slim version.
    • Variation in the clamping and overhang lengths.

    Application:

    To take taps and others in a Weldon arbor.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart