Reducer quick-change inserts 48/31 mm

Article no.: 335665 48/31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Reducer ⌀ d1 / ⌀ d2 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 68 mm
Length a 8.3 mm
for thread insert (d2) M6 - M20
for check size (d1) M14 − 33
Hole ⌀ DC 48 mm
Collar ⌀ d2 31 mm
Type of product Reducer

Identification numbers & Classifications

Article number 335665 48/31
EAN / GTIN 4045197801449
Manufacturer number 335665 48/31

Description

Application:

For reducing large tapping heads of sizes M6 − 20 or M14 − 33 to smaller M3 − 12 or M6 − 20 quick-change inserts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart