{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 6 mm | |
Tapping range | M3 − 12 | |
External ⌀ D | 32 mm | |
Shank ⌀ d | 19 mm | |
Connection length L | 21.5 mm | |
Overhang length H | 70 mm | |
⌀ e | 23 mm | |
Shank square | 4.9 mm | |
Type of product | Extension |
Article number | 335645 6 | |
EAN / GTIN | 4045197554024 | |
Manufacturer number | 335645 6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Base extension with safety slip clutch 6 mm
on request
Subsequent delivery
0 pieces in stock
US $ 188.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
120 pieces in stock
US $ 32.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 42.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
160 pieces in stock
US $ 81.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
US $ 105.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 246.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection length L | 21.5 mm | 21.5 mm | 35 mm | 21.5 mm | 35 mm | 35 mm |
Overhang length H | 70 mm | 7 mm | 11 mm | 25 mm | 34 mm | 96 mm |
External ⌀ D | 32 mm | 30 mm | 46 mm | 32 mm | 50 mm | 50 mm |
Tap shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Shank ⌀ d | 19 mm | 19 mm | 31 mm | 19 mm | 31 mm | 31 mm |
Shank square | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm |
Type of product | Extension | Quick-change collet | Quick-change collet | Quick-change collet | Quick-change collet | Extension |