{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 8 mm | |
Tapping range | M6 − M20 | |
External ⌀ D | 46 mm | |
Shank ⌀ d | 31 mm | |
Connection length L | 35 mm | |
Overhang length H | 11 mm | |
Shank square | 6.2 mm | |
Type of product | Quick-change collet |
Article number | 335430 8 | |
EAN / GTIN | 4045197152558 | |
Manufacturer number | 335430 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Quick-change collet without safety slip clutch, M6 − M20, Tap shank ⌀: 8mm
on request
In stock
Available in 3-4 working days
30 pieces in stock
30 pieces available in 3-4 working days
US $ 42.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
49 pieces in stock
49 pieces available in 3-4 working days
US $ 32.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
109 pieces in stock
109 pieces available in 3-4 working days
US $ 81.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
35 pieces in stock
35 pieces available in 3-4 working days
US $ 105.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
8 pieces in stock
8 pieces available in 3-4 working days
US $ 188.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
US $ 246.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection length L | 35 mm | 21.5 mm | 21.5 mm | 35 mm | 21.5 mm | 35 mm |
Overhang length H | 11 mm | 7 mm | 25 mm | 34 mm | 70 mm | 96 mm |
External ⌀ D | 46 mm | 30 mm | 32 mm | 50 mm | 32 mm | 50 mm |
Tapping range | M6 − M20 | M3 − 12 | M3 − 12 | M6−20 | M3 − 12 | M6−20 |
Tap shank ⌀ | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Shank ⌀ d | 31 mm | 19 mm | 19 mm | 31 mm | 19 mm | 31 mm |
Type of product | Quick-change collet | Quick-change collet | Quick-change collet | Quick-change collet | Extension | Extension |