{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | Shank ⌀ 32 mm | |
Length compensation by compression | 20 mm | |
Length compensation by tension | 20 mm | |
External ⌀ D | 78 mm | |
Internal ⌀ D1 | 48 mm | |
Overhang dimension A | 132.5 mm | |
Type of product | Tapping head |
Article number | 334628 M14-33 | |
EAN / GTIN | 4045197954435 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
![]() ![]() Quick-change tapping chuck M14-33
on request
In stock
50 pieces in stock
US $ 446.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 709.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 752.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 865.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
US $ 953.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 443.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 536.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | Shank ⌀ 32 mm | SK 40 | SK 50 | HSK-A 63 | HSK-A 100 | BT 40 | BT 50 |
Overhang dimension A | 132.5 | 138 | 133 | 141 | 144 | 162.5 | 141 |
External ⌀ D | 78 | 79 | 79 | 86 | 86 | 78 | 78 |
Length compensation by compression | 20 | 24 | 24 | 17.5 | 17.5 | 20 | 20 |
Length compensation by tension | 20 | 24 | 24 | 17.5 | 17.5 | 20 | 20 |
Internal ⌀ D1 | 48 | 48 | 48 | 48 | 48 | 48 | 48 |
Type of product | Tapping head | Tapping head | Tapping head | Tapping head | Tapping head | Tapping head | Tapping head |