Clamping head smooth, Top 65, Clamping ⌀ (0.5 mm increments): 13mm

Article no.: 329970 13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ 13 mm
Adapter Top 65
Clamping face smooth
Hardness 60 HR
Profile round
Length L 49 mm
Type of product Clamping head

Identification numbers & Classifications

Article number 329970 13
EAN / GTIN 2050001926876
Manufacturer number TOP65GR13,0

Description

Version:

Clamping heads, round profile, in 0.5 mm increments. Please specify required clamping ⌀ with order.
Smooth version for precision machining.

Advantage:

  • 25% greater clamping force than clamping head RD.
  • No radial movement between clamping head and clamping element mounting, therefore immune to dirt.
  • Unique stiffness due to large seating area of the clamping segments.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Recommendation:

Clamping heads for special profiles to your individual requirements on request.

Note:

Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart