Clamping head with transverse and longitudinal serrations 41 mm

Article no.: 329954 41
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Spænde-⌀ (1 mm stigende) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spænde-⌀ 41 mm
Adapter SK 100
Spændeflade Tvær- og længderiller
Hårdhed 60 HR
Profil rund
Længde L 59 mm
Produkttype Spændehoved

Identification numbers & Classifications

Article number 329954 41
EAN / GTIN 2050001925343
Manufacturer number SK100BZR41,0

Description

Version:

With transverse and longitudinal serrations for raw material.
Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify the required clamping ⌀ when ordering.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Note:

Other taper sizes and shapes (e.g. square) and machinable blanks on request!
Clamping heads for special profiles to your individual requirements on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart