{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ | 16 mm | |
Adapter | SK 100 | |
Clamping face | smooth | |
Hardness | 60 HR | |
Profile | round | |
Length L | 59 mm | |
Version | without fittings | |
Type of product | Clamping head |
Article number | 329950 16 | |
EAN / GTIN | 2050001924230 | |
Manufacturer number | SK100BZGR16,0 |