Push-out collet, round, to DIN 6343 4 mm

Article no.: 329555 4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Clamping ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ 4 mm
    Type 185 E
    F 66 mm
    A 73 mm
    K 84 mm
    Overall length L 110 mm
    Angle α 15 degrees
    Type of product Collet

    Identification numbers & Classifications

    Article number 329555 4
    EAN / GTIN 4045197724601
    Manufacturer number 10130010400

    Description

    Version:

    Collets, round profile in 1 mm increments. Please specify required clamping ⌀ with order.

    Standard:

    DIN 6343

    Accuracy:

    Concentricity tolerances: D = 1 to 10 mm = 0.02 mm D = 10 to 30 mm = 0.03 mm D = 30 to 60 mm = 0.04 mm

    Note:

    Other diameters and profiles (e.g. square or hexagon) on request!
    Profile ⌀ 4.0 – 8.0 mm smooth. From ⌀ 9.0 mm with transverse serrations.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart